This product requires certification to purchase.

3 in. Dryer Vent Hood Plastic

You last purchased this on
 
LAMBRO

3 in. Dryer Vent Hood Plastic

  • Fast #
  • Part #L222W
  • Item #1422771
  • Manufacturer Part #222W
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

3 in. Dryer Vent Hood Plastic

  • Fast #
  • Part #L222W
  • Item #1422771
  • Manufacturer Part #222W
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 3"
  • Plastic
  • For venting bathroom fans
  • Removable screen for easy cleaning
  • Easy to install
  • Commercial or residential
  • Opening/closing damper prevents outside elements from entering the vent
  • UV inhibitor is used to help prevent the premature fading of vent
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
3 in
Height:
5-69/100 in
Length:
14-39/50 in
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-1/2 in