This product requires certification to purchase.

4 in. Aluminum Connector

This product has been replaced by

*CVR* 4 GALV CONN
LAMBRO
Manufacturer Part #244G-36
You last purchased this on
 
LAMBRO

4 in. Aluminum Connector

  • Fast #
  • Part #L244G
  • Item #2304287
  • Manufacturer Part #244G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 4 GALV CONN
LAMBRO
Manufacturer Part #244G-36
LAMBRO

4 in. Aluminum Connector

  • Fast #
  • Part #L244G
  • Item #2304287
  • Manufacturer Part #244G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Length:
4 in
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Round