This product requires certification to purchase.

4 in. Dryer Vent Hood in White Aluminum and Plastic

You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Aluminum and Plastic

  • Fast #
  • Part #L544
  • Item #1389670
  • Manufacturer Part #544
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Aluminum and Plastic

  • Fast #
  • Part #L544
  • Item #1389670
  • Manufacturer Part #544
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4"
  • Aluminum
  • For venting bathroom fans
  • 2-1/2" mouth opening
  • Easy to install
  • Commercial or residential
  • Opening/closing damper prevents outside elements from entering the vent
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6 in
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
6 in