This product requires certification to purchase.

4 in. Dryer Vent Hood in White Plastic

You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Plastic

  • Fast #
  • Part #L224W
  • Item #1422776
  • Manufacturer Part #224W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood in White Plastic

  • Fast #
  • Part #L224W
  • Item #1422776
  • Manufacturer Part #224W
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC hood
  • Weather proof 12" aluminum extension
  • Pre-punched mounting holes
  • Carton quantities only
  • Easy to install
  • Commercial or residential
  • Opening/closing damper prevents outside elements from entering the vent
  • UV inhibitor is used to help prevent the premature fading of vent
  • Removable screen
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
5-7/10 in
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-57/100 in