This product requires certification to purchase.

4 in. Dryer Vent Hood

You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood

  • Fast #
  • Part #L1471W
  • Item #1434283
  • Manufacturer Part #1471W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Dryer Vent Hood

  • Fast #
  • Part #L1471W
  • Item #1434283
  • Manufacturer Part #1471W
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4"
  • Plastic
  • Replacement for Model 224W
  • Removable screen for easy cleaning
  • Easy to install
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
5-7/10 in
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-57/100 in