This product requires certification to purchase.

4 in. Plastic Roof Cap in Black

You last purchased this on
 
LAMBRO

4 in. Plastic Roof Cap in Black

  • Fast #
  • Part #L354R
  • Item #1405624
  • Manufacturer Part #354R
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Plastic Roof Cap in Black

  • Fast #
  • Part #L354R
  • Item #1405624
  • Manufacturer Part #354R
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Improved damper design for easier outbound airflow
  • No back draft from outside air
  • Ideal for areas where condensation is an issue
  • For venting appliances and bathroom fans
  • Commercial or residential
  • Easy to install
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
4 in
Material:
Plastic
Material Type:
ABS