This product requires certification to purchase.

4 in. Roof Vent 1000 cfm

You last purchased this on
 
LAMBRO

4 in. Roof Vent 1000 cfm

  • Fast #
  • Part #L109R
  • Item #432969
  • Manufacturer Part #109R
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Roof Vent 1000 cfm

  • Fast #
  • Part #L109R
  • Item #432969
  • Manufacturer Part #109R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For venting bathroom fans
  • Easy to install
  • Commercial or residential
  • Opening/closing damper prevents outside elements from entering the vent
  • Screen prevents birds from nesting inside of vent
  • Designed to prevent leaks with proper installation
  • Not recommended for clothes dryer venting
  • Requires Certification

Documents


Specifications

Application:
Residential
CFM:
1000 ft3/min
Diameter:
4 in
Gauge (metal):
22 ga
Height:
7-13/50 in
Length:
12-69/100 in
Material:
Aluminum
Width:
9 in