This product requires certification to purchase.

4 in. Under Eave Plastic

You last purchased this on
 
LAMBRO

4 in. Under Eave Plastic

  • Fast #
  • Part #L143W
  • Item #2051145
  • Manufacturer Part #143W
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. Under Eave Plastic

  • Fast #
  • Part #L143W
  • Item #2051145
  • Manufacturer Part #143W
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4"
  • Plastic
  • For venting clothes dryers and bathroom fans
  • Installed on eaves or soffits
  • Easy to install
  • Commercial or residential
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Material:
Plastic
Width:
5-3/4 in