This product requires certification to purchase.

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
LAMBRO

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L414UL
  • Item #3765481
  • Manufacturer Part #414UL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L414UL
  • Item #3765481
  • Manufacturer Part #414UL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For venting bathroom fans and air movement
  • For warm and cold air movement
  • Easy to install
  • Commercial or residential
  • Flame resistant
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
25 ft
Material:
Aluminum
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round