This product requires certification to purchase.

4 x 5-7/16 in. Louvered Hood in White

You last purchased this on
 
LAMBRO

4 x 5-7/16 in. Louvered Hood in White

  • Fast #
  • Part #L267W
  • Item #1405627
  • Manufacturer Part #267W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 x 5-7/16 in. Louvered Hood in White

  • Fast #
  • Part #L267W
  • Item #1405627
  • Manufacturer Part #267W
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes hood, aluminum pipe and collar
  • Louvered dryer vent hood
  • For venting clothes dryers and bathroom fans
  • Includes standard tail piece
  • Easy to install
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
5-7/16 in
Length:
10-10/16 in
Material:
Plastic
Vent Duct Shape:
Square
Width:
5-7/16 in