This product requires certification to purchase.

4 x 6 in. Louvered Hood

You last purchased this on
 
LAMBRO

4 x 6 in. Louvered Hood

  • Fast #
  • Part #L604W
  • Item #2249351
  • Manufacturer Part #604W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 x 6 in. Louvered Hood

  • Fast #
  • Part #L604W
  • Item #2249351
  • Manufacturer Part #604W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Plastic
  • Used as fresh air intakes
  • Used for furnaces, etc.
  • Easy to install
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6 in
Length:
1-54/100 in
Material:
Plastic
Vent Duct Shape:
Square
Width:
6 in