Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4"
- Plastic
- For venting clothes dryers and bathroom fans
- Removable screen for easy cleaning
- Easy to install
- Commercial or residential
- Opening/closing damper prevents outside elements from entering the vent
- UV inhibitor is used to help prevent the premature fading of vent
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 5-7/10 in
- Material:
- Plastic
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 5-57/100 in