This product requires certification to purchase.

4 x 5-47/50 in. Brown Louvered Hood

You last purchased this on
 
LAMBRO

4 x 5-47/50 in. Brown Louvered Hood

  • Fast #
  • Part #L267BKD
  • Item #3755053
  • Manufacturer Part #267BKD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

4 x 5-47/50 in. Brown Louvered Hood

  • Fast #
  • Part #L267BKD
  • Item #3755053
  • Manufacturer Part #267BKD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
5-47/50 in
Length:
10-63/100 in
Material:
Plastic
Vent Duct Shape:
Round to Rectangular
Width:
5-47/50 in