This product requires certification to purchase.

3 x 6 in. White Louvered Hood

You last purchased this on
 
LAMBRO

3 x 6 in. White Louvered Hood

  • Fast #
  • Part #L290W
  • Item #1405626
  • Manufacturer Part #290W
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

3 x 6 in. White Louvered Hood

  • Fast #
  • Part #L290W
  • Item #1405626
  • Manufacturer Part #290W
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 3"
  • Plastic
  • For venting bathroom fans
  • Includes standard tail piece
  • Easy to install
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
3 in
Height:
6 in
Length:
11-10/16 in
Material:
Plastic
Vent Duct Shape:
Square
Width:
6 in