This product requires certification to purchase.

You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L3440S
  • Item #10334359
  • Manufacturer Part #3440S
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L3440S
  • Item #10334359
  • Manufacturer Part #3440S
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For new or replacement vent installations
  • Made of all aluminum construction
  • 26 gauge aluminum for durability
  • Rust-resistant and non-corrosive
  • 11 inch length pipe for through the wall installation
  • Maximum exhaust airflow – minimum back pressure
  • Opening and closing spring controlled damper stays closed when not in use
  • Aluminum screen prevents critters from entering the home through the vent
  • Not for use with clothes dryer venting
  • Installation screws (not included)
  • Requires Certification

Specifications

Color Finish Name:
Aluminum
Diameter:
4 in
Fits Pipe Size:
4 in
Material:
Aluminum
Material Type:
3003