Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6"
- Aluminum
- For venting appliances and bathroom fans
- Connects to 6" round pipe
- Easy to install
- Commercial or residential
- Opening/closing damper prevents outside elements from entering the vent
- Damper is spring loaded to keep damper closed when not in use
Specifications
- Diameter:
- 6 in
- Height:
- 7-1/4 in
- Length:
- 10 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round
- Width:
- 11-1/4 in