This product requires certification to purchase.

6 in. Roof Vent Plastic in Black

You last purchased this on
 
LAMBRO

6 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L356
  • Item #2051142
  • Manufacturer Part #356
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

6 in. Roof Vent Plastic in Black

  • Fast #
  • Part #L356
  • Item #2051142
  • Manufacturer Part #356
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6"
  • Plastic
  • For venting appliances and bathroom fans
  • Includes damper and spring
  • Easy to install
  • Commercial or residential
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
6 in
Length:
6 in
Material:
Plastic
Material Type:
ABS