10 in. Roof Vent Plastic in Black
10 in. Roof Vent Plastic in Black
Frequently Purchased Together
Product Details
Product Details
- Opening/closing damper prevents outside elements from entering the vent
- Screen prevents birds from nesting inside of vent
- Designed to prevent leaks with proper installation
- For new or replacement vent installations
- Roof cap is for shingle roof installations only
- Maximum exhaust airflow - minimum back pressure
- Made of ABS plastic material for durability and to maintain longevity
- 10 inch termination collar - 1.5 inch in length
- Installation nails or screws (not included)
Specifications
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Height:
- 6-51/100 in
- Length:
- 22-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 18-47/50 in