This product requires certification to purchase.

You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L363W
  • Item #4332865
  • Manufacturer Part #363W
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L363W
  • Item #4332865
  • Manufacturer Part #363W
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Opening/closing flaps prevents outside elements from entering the vent
  • UV inhibitor is used to help prevent the premature fading of vent
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
8 in
Length:
10-9/10 in
Material:
Plastic
Vent Duct Shape:
Round
Width:
10-9/10 in