This product requires certification to purchase.

You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L389W
  • Item #4488080
  • Manufacturer Part #389W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LAMBRO

  • Fast #
  • Part #L389W
  • Item #4488080
  • Manufacturer Part #389W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
8 in
Height:
11-59/100 in
Length:
12-63/100 in
Material:
Plastic
Width:
11-3/25 in