This product requires certification to purchase.

1-1/4 x 9-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

You last purchased this on
 
Lamons Gasket

1-1/4 x 9-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNH912
  • Item #1343388
3.7 out of 5 Customer Rating
You last purchased this on
 
Lamons Gasket

1-1/4 x 9-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNH912
  • Item #1343388
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
1-1/4 in
Thread Length:
9-1/2