This product requires certification to purchase.

1-1/8 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

You last purchased this on
 
Lamons Gasket

1-1/8 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

You last purchased this on
 
Lamons Gasket

1-1/8 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWN118V
  • Item #1342208
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
6-1/2 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
1-1/8 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing