3/4 in. Spiral Wound Gasket
3/4 in. Spiral Wound Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20
- Diameter - Inside 1:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Nickel Alloy
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No