4 in. 150# Ring Gasket
4 in. 150# Ring Gasket
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-38B, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149-95A
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Maximum Temperature:
- 300
- Minimum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 150#
- UL Listed:
- No