5 in. 316 Stainless Steel and Graphite Spiral Wound Gasket
5 in. 316 Stainless Steel and Graphite Spiral Wound Gasket
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.5
- Diameter - Inside 1:
- 5 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No