This product requires certification to purchase.

6 in. 900# 316 Stainless Steel Spiral Wound Gasket

You last purchased this on
 
Lamons Gasket

6 in. 900# 316 Stainless Steel Spiral Wound Gasket

  • Fast #
  • Part #LSCSIB050JSIU
  • Item #4605148
  • Manufacturer Part #SCSIB060JSI
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lamons Gasket

6 in. 900# 316 Stainless Steel Spiral Wound Gasket

  • Fast #
  • Part #LSCSIB050JSIU
  • Item #4605148
  • Manufacturer Part #SCSIB060JSI
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5
Clean Bagged:
No
Diameter - Inside 1:
6 in
Diameter - Outside:
6 in
FM Approved:
No
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
900#
UL Listed:
No