This product requires certification to purchase.

You last purchased this on
 
Lamons Gasket

  • Fast #
  • Part #LSQAOG100BGDSG
  • Item #7272826
  • Manufacturer Part #SQAOG100BGDSG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lamons Gasket

  • Fast #
  • Part #LSQAOG100BGDSG
  • Item #7272826
  • Manufacturer Part #SQAOG100BGDSG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
Diameter - Inside 1:
10 in
FM Approved:
No
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Carbon Steel, Plastic, Graphite
Material Type:
PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No