1-1/2 in. Flexible Graphite and Stainless Steel Gasket
SpiraSeal® Styles 1-1/2 in. Flexible Graphite and Stainless Steel Gasket
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 1-63/100 in
- Diameter - Outside:
- 3-22/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Mineral, Stainless Steel
- Material Type:
- 316, Graphite
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Schedule Class:
- 40
- Thickness:
- 0.131 in
- UL Listed:
- No