6-63/100 in. 900# 316 Stainless Steel, Carbon Steel and Graphite Spiral Wound Gasket
SpiraSeal® Styles 6-63/100 in. 900# 316 Stainless Steel, Carbon Steel and Graphite Spiral Wound Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.20
- Collection:
- SpiraSeal® Styles
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 3-1/10 in
- Diameter - Outside:
- 6-63/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Mineral
- Material Type:
- 316, Graphite
- NSF Certified:
- No
- Pressure Class:
- 900#
- Schedule Class:
- 40
- UL Listed:
- No