8 in. Spiral Wound Gasket
SpiraSeal® Styles 8 in. Spiral Wound Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.20
- Collection:
- SpiraSeal® Styles
- Diameter - Inside 1:
- 7-3/4 in
- Diameter - Outside:
- 14-13/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Mineral
- Material Type:
- 316, Graphite
- NSF Certified:
- No
- Pressure Class:
- 900#
- Schedule Class:
- 80
- UL Listed:
- No