SpiraSeal® Styles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Fabricated
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Low winding pressure and thick soft fillers are used for low pressure applications
- 3/4 in nominal pipe size
- Green color code
- Pressure class 150#
- For schedule 80 pipe and welding neck flange
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 81/100 in
- Diameter - Outside:
- 2-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Mineral, Stainless Steel, Carbon Steel
- Material Type:
- 316, Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Thickness:
- 0.131 in
- UL Listed:
- No