6 in. 150# Carbon Steel and Graphite Gasket
Style WRI 6 in. 150# Carbon Steel and Graphite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20
- Collection:
- Style WRI
- Diameter - Inside 1:
- 6-19/100 in
- Diameter - Outside:
- 8-3/4 in
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No