1 lb. 10 PPM Chlorine or Bromine Test Kit
1 lb. 10 PPM Chlorine or Bromine Test Kit
Product Details
Product Details
- Measure chlorine or bromine using this direct reading titration kit
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Chlorine or Bromine Test Kit
- UL Listed:
- No
- Weight:
- 1 lb