18 x 33 in. Storage Tank for Chemical Feed Pump, MM2
18 x 33 in. Storage Tank for Chemical Feed Pump, MM2
Product Details
Product Details
- Storage tank for chemical solutions
- Child resistant closure deters accidental entry
- Used with chemical feed pumps for treatment on low pH, or bacteria disinfection
Specifications
- Capacity:
- 35 gal
- Color Finish Name:
- Blue
- Diameter:
- 18 in
- Height:
- 32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 15 lb