This product requires certification to purchase.

50 lbs. Carbon Color/Taste/Odor

This product has been replaced by

Lancaster Water Treatment Black Coconut Shell Activated Carbon
Lancaster Water Treatment 50 lb. Coconut Shell Activated Carbon
Manufacturer Part #A8009
You last purchased this on
 
Lancaster Pump

50 lbs. Carbon Color/Taste/Odor

  • Fast #
  • Part #LA8009B
  • Item #351197
  • Manufacturer Part #A8009B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Lancaster Water Treatment Black Coconut Shell Activated Carbon
Lancaster Water Treatment 50 lb. Coconut Shell Activated Carbon
Manufacturer Part #A8009
Lancaster Pump

50 lbs. Carbon Color/Taste/Odor

  • Fast #
  • Part #LA8009B
  • Item #351197
  • Manufacturer Part #A8009B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Activated Carbon is very durable so losses due to attrition are kept to a minimum
  • Balanced pore structure gives a more efficient adsorption range
  • Large surface area results in an exceptionally high capacity and efficiency
  • This product can be used for filtering waters having a wide range of pH levels
  • Activated carbon is an outstanding material for applications requiring taste, odor and dissolved organic chemical removal from water with suspended matter present
  • Requires Certification

Specifications

Material:
Carbon