10 in. Carbon 8 gpm Carbon Block Cartridge
10 in. Carbon 8 gpm Carbon Block Cartridge
Frequently Purchased Together
Product Details
Product Details
- Three piece design available on 2" housings for ease of install
- 120 psi pressure rating on both clear and blue housings
- Big 4" housings with bottom drain for ease of service
- Patented twist off pressure release valve
- Kits include housing, wrench and bracket
Specifications
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chlorine Taste and Odor
- Depth:
- 2 in
- Diameter:
- 2 in
- Filtering Material:
- Yes
- Fits Brand:
- Atlas
- Fits Model:
- 210-H-75SS-B-KIT, 210-H-75SS-C-KIT
- Flow Rate:
- 8 gpm
- Height:
- 10 in
- Material:
- Carbon
- Maximum Temperature:
- 113
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2 in