This product requires certification to purchase.

19-7/8X2-3/4 MICRON Carbon CART

Lancaster Water Treatment

19-7/8X2-3/4 MICRON Carbon CART

  • Fast #
  • Part #L41
  • Item #2492239
  • Manufacturer Part #41
4.8 out of 5 Customer Rating
Brand image
Lancaster Water Treatment

19-7/8X2-3/4 MICRON Carbon CART

  • Fast #
  • Part #L41
  • Item #2492239
  • Manufacturer Part #41
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part for 7-410 carbon filter
  • Also sold in cases of 30 (41-30)
  • Clear-Flow water filter cartridges have been designed for potable water filtration applications to afford you cleaner, clearer, better-tasting water
  • Carbon cartridges will remove objectionable chlorine, foreign tastes, odors and most colors
  • Requires Certification

Specifications

Contaminant Removal:
Chlorine Taste and Odor
Depth:
2-3/4 in
Filtering Material:
Yes
Height:
19 in
NSF Certified:
No
UL Listed:
No
Width:
2-3/4 in