Carbon Box
Carbon Box
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 1 cu ft
- Contaminant Removal:
- Chloramine, Chlorine, Odor, Taste
- Depth:
- 10 in
- EPA Compliant:
- No
- Height:
- 15 in
- Length:
- 23 in
- Material:
- Carbon
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Bag
- UL Listed:
- No
- Weight:
- 28 lb
- Width:
- 10 in