2 cf Bypass Valve for Lancaster Pump L56 Filters and Neutralizer
Heritage 2 cf Bypass Valve for Lancaster Pump L56 Filters and Neutralizer
Product Details
Product Details
- High quality components and durability results in longer life
- Simplified design has low maintenance and low operating costs built into the system
- Treats water to protect pipes, faucets, water heaters, boilers and all appliances requiring the use of water
- 2 cubic foot iron filters remove iron and manganese, also filters other suspended matter, prevents rust stains on clothing, appliances and removes taste and color of iron
Specifications
- CE Approved:
- No
- Collection:
- Heritage
- Contaminant Removal:
- Iron
- Depth:
- 18-1/2 in
- Diameter:
- 13 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 7 gpm
- Height:
- 58 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 235 lb
- Width:
- 18-1/2 in