This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

  • Fast #
  • Part #L7L10
  • Item #2887050
  • Manufacturer Part #7-L10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

  • Fast #
  • Part #L7L10
  • Item #2887050
  • Manufacturer Part #7-L10
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Aquaculture, Beverage Processing, Drinking Water System, Food Processing, Municipal Wastewater, Pools, Spas, Well Water
Brand Model Compatibility:
7-LWT-UV10, 7-LWT-UV015, 7-LWT-UV016
Color Finish Name:
Blue, Clear
Contaminant Removal:
Bacteria
Diameter:
1/2 in
Length:
20-2/25 in
Material:
Ceramic, Glass
Maximum Temperature:
104
NSF Certified:
No
UL Listed:
No
Volts:
110/240V