Frequently Purchased Together
Product Details
Product Details
- Replacement UV bulb for 7-LWT-UV009 and 7-LWT-UV007
Documents
Specifications
- Application:
- Drinking Water, Food Processing
- Brand Model Compatibility:
- 7-LWT-UV009 and 7-LWT-UV007
- Color Finish Name:
- Blue, Clear
- Contaminant Removal:
- Bacteria
- Diameter:
- 3/4 in
- Length:
- 11-4/5 in
- Material:
- Ceramic, Glass
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 110/240V
- Weight:
- 0.5 lb