This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

Pacesetter Series

  • Fast #
  • Part #L7PEL150B
  • Item #5119756
  • Manufacturer Part #7-PEL-150B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

Pacesetter Series

  • Fast #
  • Part #L7PEL150B
  • Item #5119756
  • Manufacturer Part #7-PEL-150B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Features 45,000 grain/1.5 cu ft softening capacity with high quality resin
  • Brings the treatment of household water to a whole new level of quality and convenience
  • Twelve selectable preprogrammed regeneration cycles
  • Stores critical system performance data
  • Double backwash feature offers optimum regeneration and cleaning ability
  • Modular design is easy to service and maintain
  • Requires Certification

Specifications

Application:
Residential
Capacity:
36000 grains
Collection:
Pacesetter Series
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Hardness
Diameter:
10 in
Filtering System:
Point of Entry
Flow Rate:
12 gpm
Height:
67 in
Length:
18 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
1-1/2 cu ft
Volts:
115V
Width:
15-3/4 in