This product requires certification to purchase.

0.16 Cu Ft Ecosense (Scale Reduction) with Bypass and Filtersorb

You last purchased this on
 
Lancaster Water Treatment

Up-Flow 0.16 Cu Ft Ecosense (Scale Reduction) with Bypass and Filtersorb

  • Fast #
  • Part #L7UFAS016
  • Item #4142353
  • Manufacturer Part #7-UFAS-016
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

Up-Flow 0.16 Cu Ft Ecosense (Scale Reduction) with Bypass and Filtersorb

  • Fast #
  • Part #L7UFAS016
  • Item #4142353
  • Manufacturer Part #7-UFAS-016
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Non-Electric
  • Field-Proven Technology
  • Salt-Free
  • Scale Prevention
  • Includes LBP2000: Bypass
  • Requires Certification

Specifications

Application:
Residential
Collection:
Up-Flow
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Scale
Depth:
10 in
Diameter:
10 in
Discharge:
3/4 in
Filtering System:
Point of Entry
Flow Rate:
15 gpm
Height:
60 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
100#
Width:
18-1/2 in