1 Cu Ft Acid Neutralizer Filter with Bypass and Calcite
Up-Flow 1 Cu Ft Acid Neutralizer Filter with Bypass and Calcite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Corrects pH
- Prevents Corrosion
- Prevents Staining & Build Up
- Reduces Water & Energy Usage
- Non-Electric
- Field Proven-Technology
- Built In Fill Port
Specifications
- Application:
- Residential
- Collection:
- Up-Flow
- Connection Size:
- 1
- Contaminant Removal:
- PH Correcton
- Diameter:
- 10 in
- Discharge:
- 1 in
- Flow Rate:
- 5.5 gpm
- Height:
- 53 in
- Material:
- Fiberglass, Plastic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft