This product requires certification to purchase.

2 Cu Ft Acid Neutralizer Filter with Bypass and Calcite

You last purchased this on
 
Lancaster Water Treatment

Up-Flow 2 Cu Ft Acid Neutralizer Filter with Bypass and Calcite

  • Fast #
  • Part #L7UFDAN2B
  • Item #10283586
  • Manufacturer Part #7-UFDAN-2B
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

Up-Flow 2 Cu Ft Acid Neutralizer Filter with Bypass and Calcite

  • Fast #
  • Part #L7UFDAN2B
  • Item #10283586
  • Manufacturer Part #7-UFDAN-2B
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrects pH
  • Prevents Corrosion
  • Prevents Staining & Build Up
  • Reduces Water & Energy Usage
  • Non-Electric
  • Field Proven-Technology
  • Built In Fill Port
  • Requires Certification

Specifications

Application:
Residential
Collection:
Up-Flow
Connection Size:
1
Contaminant Removal:
PH Correcton
Diameter:
13 in
Discharge:
1 in
Flow Rate:
9.2 gpm
Height:
60 in
Material:
Fiberglass, Plastic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
2 cu ft