This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

X-Factor Bronze Line

  • Fast #
  • Part #L7LETIM1B
  • Item #2887109
  • Manufacturer Part #7-LETIM-1B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Bronze Line

  • Fast #
  • Part #L7LETIM1B
  • Item #2887109
  • Manufacturer Part #7-LETIM-1B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
X-Factor Bronze Line
Connection Size:
1
Contaminant Removal:
Iron
Diameter:
10 in
Flow Rate:
5 gpm
Height:
56 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
1 cu ft
Volts:
115V
Weight:
73 lb
Width:
18-1/2 in