X-Factor Bronze Line
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removes dirt, silica, and most suspended matter from your water supply down to a 20 micros filtering level
- Requires no chemical regenerates
Documents
Specifications
- Application:
- Residential
- Collection:
- X-Factor Bronze Line
- Color Finish Name:
- Black, Grey
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Depth:
- 18-1/2 in
- Diameter:
- 10 in
- Flow Rate:
- 5 gpm
- Height:
- 56 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 84 lb
- Width:
- 18-1/2 in