1 Cu Ft AquaNue (Aerated Iron Filtration) with Bypass and Birm
X-Factor Diamond Line 1 Cu Ft AquaNue (Aerated Iron Filtration) with Bypass and Birm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Advanced Diagnostics
- Reduced Water Usage with Plated Tank Technology
- Low Maintenance
- Easy Set-Up
Documents
Specifications
- Application:
- Residential
- Collection:
- X-Factor Diamond Line
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Size:
- 1
- Contaminant Removal:
- Iron
- Depth:
- 18-1/2 in
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 8 gpm
- Height:
- 65 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 72 lb
- Width:
- 18-1/2 in