12,000 grains Cabinet Water Softener with Bypass and Resin
X-Factor Diamond Line 12,000 grains Cabinet Water Softener with Bypass and Resin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mini cabinet design offers space savings by combining the mineral tank and brine tank into one unit that allows up to 75 Lb. of salt storage
- Custom control is programmable to meet family needs and lower operating costs
- Minimized usage of salt and water
- 16,000 grain maximum capacity, with 1/2 cubic foot of resin
Specifications
- Application:
- Residential
- Capacity:
- 12000 grains
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Filtering System:
- Point of Entry
- Flow Rate:
- 14 gpm
- Height:
- 30 in
- Length:
- 24-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 1/2 cu ft
- Volts:
- 115V
- Width:
- 14-1/4 in