2 Cu Ft Sediment/Turbitity Filter with Bypass
X-Factor Diamond Line 2 Cu Ft Sediment/Turbitity Filter with Bypass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Diameter:
- 13 in
- Filtering Material:
- Yes
- Flow Rate:
- 7 gpm
- Height:
- 57 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Volts:
- 115V
- Weight:
- 84 lb
- Width:
- 18-1/2 in